Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 8 Bins, 42"W x 30"D x 74"H, Load Capacity: 4000 lb., Silver

  • Item # 1UVT6
  • Mfr. Model # WR5-975BL
Steel Wire Bin Shelving with 8 Bins, 42"W x 30"D x 74"H, Load Capacity: 4000 lb., Silver
Qty
  • Web Price
    $817.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UVT6
Mfr. Model # WR5-975BL
UNSPSC #24112003
Catalog Page 1286
Shipping Weight 167.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 30"
Overall Width 42"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 29-7/8"
Bin Width 18-1/4"
Bin Height 12"
Bin Material Polypropylene
Bin Color Blue
No. of Shelves 5
Total Number of Bins 8
Load Capacity 4000 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes Mfr. No. QUS975BL Bins
* This product's country of origin is subject to change

Compliance and Restrictions