Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Wire Bin Shelving with 13 Bins, 36"W x 30"D x 74"H, Load Capacity: 4800 lb., Silver

  • Item # 1UVT5
  • Mfr. Model # WR6-973974BL
Steel Wire Bin Shelving with 13 Bins, 36"W x 30"D x 74"H, Load Capacity: 4800 lb., Silver
Qty
  • Web Price
    $1,074.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UVT5
Mfr. Model # WR6-973974BL
UNSPSC #24112003
Catalog Page 1286
Shipping Weight 185.0 lbs
Country of Origin Varies *
Item - Bin Shelving Bin Shelving
Overall Depth 30"
Overall Width 36"
Overall Height 74"
Bin Style Hang and Stack
Bin Depth 29-7/8"
Bin Width (9) 11", (4) 16-1/2"
Bin Height (9) 10", (4) 11"
Bin Material Polypropylene
Bin Color Blue
No. of Shelves 6
Total Number of Bins 13
Load Capacity 4800 lb.
Shelf Capacity 800 lb.
Color Silver
Number of Sides 1
Finish Chrome
Material Steel Wire
Standards NSF
Includes (9) Mfr. No. QUS973BL and (4) QUS974BL Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close