Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel/Rubber Mobile Kit, Gray; For Use With Mfr. No. QRU-12D and QRU-16D

  • Item # 9MHY8
  • Mfr. Model # QRU-MOB
Steel/Rubber Mobile Kit, Gray; For Use With Mfr. No. QRU-12D and QRU-16D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MHY8
Mfr. Model # QRU-MOB
UNSPSC #24102004
Catalog Page 1280
Shipping Weight 6.4 lbs
Country of Origin China *
Item Mobile Kit
Color Gray
Length 36"
Width 25"
Height 72"
Material Steel/Rubber
For Use With Mfr. No. QRU-12D and QRU-16D
* This product's country of origin is subject to change

Compliance and Restrictions