Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 9 Bins, 36"W x 12"D x 39"H, Load Capacity: 1600 lb., Gray

  • Item # 33Z241
  • Mfr. Model # 1239-SB809BL
Steel Bin Shelving with 9 Bins, 36"W x 12"D x 39"H, Load Capacity: 1600 lb., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33Z241
Mfr. Model # 1239-SB809BL
UNSPSC #24102004
Shipping Weight 50.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 39"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width 11-1/8"
Bin Height 8"
Bin Material Polypropylene
Bin Color Blue
No. of Shelves 4
Total Number of Bins 9
Load Capacity 1600 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
Includes Mfr. No. QSB809BL Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms