This item has been discontinued.  For alternate products call 1-800-217-6872.

  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 72 Bins, 36"W x 18"D x 75"H, Load Capacity: 5200 lb., Gray

  • Item # 8EFH0
  • Mfr. Model # 1875-602BL
Steel Bin Shelving with 72 Bins, 36"W x 18"D x 75"H, Load Capacity: 5200 lb., Gray

Technical Specifications

Item # 8EFH0
Mfr. Model # 1875-602BL
UNSPSC #24102004
Shipping Weight 208.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 75"
Bin Style Drawer
Bin Depth 17-5/8"
Bin Width 5-9/16"
Bin Height 4-5/8"
Bin Material Polystyrene
Bin Color Blue
No. of Shelves 13
Total Number of Bins 72
Load Capacity 5200 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
Includes QED602 (72)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In