Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 72 Bins, 36"W x 12"D x 75"H, Load Capacity: 4000 lb., Gray

  • Item # 24K021
  • Mfr. Model # 1275-201RD
Steel Bin Shelving with 72 Bins, 36"W x 12"D x 75"H, Load Capacity: 4000 lb., Gray
Qty
  • Web Price
    $432.59 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24K021
Mfr. Model # 1275-201RD
UNSPSC #56111906
Catalog Page 1284
Shipping Weight 111.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 75"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width 4-1/8"
Bin Height 6"
Bin Material Polypropylene
Bin Color Red
No. of Shelves 10
Total Number of Bins 72
Load Capacity 4000 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
For Use With Mfr. No. QSB201RD
Standards NSF
Includes Mfr. No. QSB201RD Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In