Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 60 Bins, 36"W x 12"D x 75"H, Load Capacity: 5200 lb., Black

  • Item # 8DDA7
  • Mfr. Model # 1275-102BK
Steel Bin Shelving with 60 Bins, 36"W x 12"D x 75"H, Load Capacity: 5200 lb., Black
Qty
  • Web Price
    $421.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DDA7
Mfr. Model # 1275-102BK
UNSPSC #24102004
Catalog Page 1283
Shipping Weight 121.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 75"
Bin Style Shelf Bin
Bin Depth 11-7/8"
Bin Width 6-5/8"
Bin Height 4"
Bin Material Polypropylene
Bin Color Black
No. of Shelves 13
Total Number of Bins 60
Load Capacity 5200 lb.
Shelf Capacity 400 lb.
Color Black
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
Includes Mfr. No. QSB102BK Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close