Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 60 Bins, 36"W x 18"D x 75"H, Load Capacity: 5200 lb., Gray

  • Item # 8D883
  • Mfr. Model # 1875-104YL
Steel Bin Shelving with 60 Bins, 36"W x 18"D x 75"H, Load Capacity: 5200 lb., Gray
Qty
  • Web Price
    $620.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8D883
Mfr. Model # 1875-104YL
UNSPSC #24102004
Catalog Page 1284
Shipping Weight 165.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 75"
Bin Style Shelf Bin
Bin Depth 17-7/8"
Bin Width 6-5/8"
Bin Height 4"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 13
Total Number of Bins 60
Load Capacity 5200 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
Includes Mfr. No. QSB104YL Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In