Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 48 Bins, 36"W x 12"D x 39"H, Load Capacity: 2800 lb., Gray

  • Item # 9GC08
  • Mfr. Model # 1239-101YL
Steel Bin Shelving with 48 Bins, 36"W x 12"D x 39"H, Load Capacity: 2800 lb., Gray
Qty
  • Web Price
    $220.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9GC08
Mfr. Model # 1239-101YL
UNSPSC #24102004
Shipping Weight 70.001 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 39"
Bin Style Shelf Bin
Bin Depth 11-7/8"
Bin Width 4-1/8"
Bin Height 4"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 7
Total Number of Bins 48
Load Capacity 2800 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
Includes Mfr. No. QSB101YL Bins
* This product's country of origin is subject to change

Compliance and Restrictions