Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 36 Bins, 36"W x 18"D x 75"H, Load Capacity: 5200 lb., Gray

  • Item # 9E075
  • Mfr. Model # 1875-110BL
Steel Bin Shelving with 36 Bins, 36"W x 18"D x 75"H, Load Capacity: 5200 lb., Gray
Qty
  • Web Price
    $638.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9E075
Mfr. Model # 1875-110BL
UNSPSC #24102004
Shipping Weight 158.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 75"
Bin Style Shelf Bin
Bin Depth 17-7/8"
Bin Width 11-1/8"
Bin Height 4"
Bin Material Polypropylene
Bin Color Blue
No. of Shelves 13
Total Number of Bins 36
Load Capacity 5200 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
Includes Mfr. No. QSB110BL Bins
* This product's country of origin is subject to change

Compliance and Restrictions