Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 27 Bins, 36"W x 12"D x 75"H, Load Capacity: 4000 lb., Gray

  • Item # 24K052
  • Mfr. Model # 1275-209YL
Steel Bin Shelving with 27 Bins, 36"W x 12"D x 75"H, Load Capacity: 4000 lb., Gray
Qty
  • Web Price
    $471.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24K052
Mfr. Model # 1275-209YL
UNSPSC #56111906
Shipping Weight 98.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 75"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width 11-1/8"
Bin Height 6"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 10
Total Number of Bins 27
Load Capacity 4000 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
For Use With Mfr. No. QSB209YL
Standards NSF
Includes Mfr. No. QSB209YL Bins
* This product's country of origin is subject to change

Compliance and Restrictions