Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 27 Bins, 36"W x 18"D x 75"H, Load Capacity: 4000 lb., Gray

  • Item # 24K032
  • Mfr. Model # 1875-210RD
Steel Bin Shelving with 27 Bins, 36"W x 18"D x 75"H, Load Capacity: 4000 lb., Gray
Qty
  • Web Price
    $643.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24K032
Mfr. Model # 1875-210RD
UNSPSC #56111906
Shipping Weight 139.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 75"
Bin Style Shelf Bin
Bin Depth 17-7/8"
Bin Width 11-1/8"
Bin Height 6"
Bin Material Polypropylene
Bin Color Red
No. of Shelves 10
Total Number of Bins 27
Load Capacity 4000 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
For Use With Mfr. No. QSB210RD
Standards NSF
Includes Mfr. No. QSB210RD Bins
* This product's country of origin is subject to change

Compliance and Restrictions