Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 24 Bins, 36"W x 18"D x 75"H, Load Capacity: 2800 lb., Gray

  • Item # 8TKN8
  • Mfr. Model # QSBU-265YL
Steel Bin Shelving with 24 Bins, 36"W x 18"D x 75"H, Load Capacity: 2800 lb., Gray
Qty
  • Web Price
    $808.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TKN8
Mfr. Model # QSBU-265YL
UNSPSC #23152904
Shipping Weight 146.0 lbs
Country of Origin Varies *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 75"
Bin Style Hang and Stack
Bin Depth 18"
Bin Width 8-1/4"
Bin Height 9"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 6
Total Number of Bins 24
Load Capacity 2800 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Includes (7) Shelf Open Steel Unit, (24) Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close