Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 24 Bins, 36"W x 12"D x 75"H, Load Capacity: 2800 lb., Gray

  • Item # 8DMH0
  • Mfr. Model # QSBU-245BL
Steel Bin Shelving with 24 Bins, 36"W x 12"D x 75"H, Load Capacity: 2800 lb., Gray
Qty
  • Web Price
    $636.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DMH0
Mfr. Model # QSBU-245BL
UNSPSC #24102004
Shipping Weight 138.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 75"
Bin Style Hang and Stack
Bin Depth 10-7/8"
Bin Width 16-1/2"
Bin Height 5"
Bin Material Polypropylene
Bin Color Blue
No. of Shelves 6
Total Number of Bins 24
Load Capacity 2800 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Includes (7) Shelf Open Steel Unit, (24) Bins
* This product's country of origin is subject to change

Compliance and Restrictions