Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 21 Bins, 36"W x 12"D x 75"H, Load Capacity: 3200 lb., Gray

  • Item # 40N194
  • Mfr. Model # 1275-SB809RD
Steel Bin Shelving with 21 Bins, 36"W x 12"D x 75"H, Load Capacity: 3200 lb., Gray
Qty
  • Web Price
    $430.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40N194
Mfr. Model # 1275-SB809RD
UNSPSC #24102004
Catalog Page 1283
Shipping Weight 98.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 75"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width 11-1/8"
Bin Height 8"
Bin Material Polypropylene
Bin Color Red
No. of Shelves 8
Total Number of Bins 21
Load Capacity 3200 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
Includes Mfr. No. QSB809RD Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms