Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 20 Bins, 36"W x 18"D x 39"H, Load Capacity: 2000 lb., Gray

  • Item # 10E982
  • Mfr. Model # 1839-204BL
Steel Bin Shelving with 20 Bins, 36"W x 18"D x 39"H, Load Capacity: 2000 lb., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E982
Mfr. Model # 1839-204BL
UNSPSC #56111906
Shipping Weight 70.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 39"
Bin Style Shelf Bin
Bin Depth 17-7/8"
Bin Width 6-5/8"
Bin Height 6"
Bin Material Polypropylene
Bin Color Blue
No. of Shelves 5
Total Number of Bins 20
Load Capacity 2000 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
Includes Mfr. No. QSB204BL Bins
* This product's country of origin is subject to change

Compliance and Restrictions