Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 16 Bins, 36"W x 18"D x 39"H, Load Capacity: 2000 lb., Gray

  • Item # 24K063
  • Mfr. Model # 1839-208YL
Steel Bin Shelving with 16 Bins, 36"W x 18"D x 39"H, Load Capacity: 2000 lb., Gray
Qty
  • Web Price
    $316.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24K063
Mfr. Model # 1839-208YL
UNSPSC #56111906
Shipping Weight 71.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 39"
Bin Style Shelf Bin
Bin Depth 17-7/8"
Bin Width 8-3/8"
Bin Height 6"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 5
Total Number of Bins 16
Load Capacity 2000 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
For Use With Mfr. No. QSB208YL
Standards NSF
Includes Mfr. No. QSB208YL Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close