Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 16 Bins, 36"W x 12"D x 39"H, Load Capacity: 2000 lb., Gray

  • Item # 24K055
  • Mfr. Model # 1239-207YL
Steel Bin Shelving with 16 Bins, 36"W x 12"D x 39"H, Load Capacity: 2000 lb., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24K055
Mfr. Model # 1239-207YL
UNSPSC #56111906
Shipping Weight 51.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 39"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width 8-3/8"
Bin Height 6"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 5
Total Number of Bins 16
Load Capacity 2000 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
For Use With Mfr. No. QSB207YL
Standards NSF
Includes Mfr. No. QSB207YL Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close