Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 15 Bins, 36"W x 18"D x 75"H, Load Capacity: 2400 lb., Gray

  • Item # 8CZV9
  • Mfr. Model # QSBU-260YL
Steel Bin Shelving with 15 Bins, 36"W x 18"D x 75"H, Load Capacity: 2400 lb., Gray
Qty
  • Web Price
    $659.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CZV9
Mfr. Model # QSBU-260YL
UNSPSC #23152904
Shipping Weight 133.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 75"
Bin Style Hang and Stack
Bin Depth 18"
Bin Width 11"
Bin Height 10"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 6
Total Number of Bins 15
Load Capacity 2400 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Includes (6) Shelf Open Steel Unit, (15) Bins
* This product's country of origin is subject to change

Compliance and Restrictions