Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 14 Bins, 36"W x 12"D x 75"H, Load Capacity: 3200 lb., Gray

  • Item # 9CCP2
  • Mfr. Model # QSBU-250GN
Steel Bin Shelving with 14 Bins, 36"W x 12"D x 75"H, Load Capacity: 3200 lb., Gray
Qty
  • Web Price
    $490.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CCP2
Mfr. Model # QSBU-250GN
UNSPSC #23152904
Shipping Weight 132.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 75"
Bin Style Hang and Stack
Bin Depth 14-3/4"
Bin Width 16-1/2"
Bin Height 7"
Bin Material Polypropylene
Bin Color Green
No. of Shelves 4
Total Number of Bins 14
Load Capacity 3200 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Includes (8) Shelf Open Steel Unit, (14) Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In