Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 12 Bins, 36"W x 18"D x 75"H, Load Capacity: 2850 lb., Gray

  • Item # 9U368
  • Mfr. Model # QSBU-600800BL
Steel Bin Shelving with 12 Bins, 36"W x 18"D x 75"H, Load Capacity: 2850 lb., Gray
Qty
  • Web Price
    $347.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9U368
Mfr. Model # QSBU-600800BL
UNSPSC #24112003
Catalog Page 1287
Shipping Weight 119.0 lbs
Country of Origin USA *
Item - Bin Shelving Bin Shelving
Overall Depth 18"
Overall Width 36"
Overall Height 75"
Bin Style Hang and Stack
Bin Depth 15-1/4"
Bin Width 19-7/8"
Bin Height 12-7/16"
Bin Material Polyethylene
Bin Color Blue
No. of Shelves 6
Total Number of Bins 12
Load Capacity 2850 lb.
Shelf Capacity 475 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Standards NSF
Includes (6) Mfr. No. QGH600BL and (6) QGH800BL Bins
* This product's country of origin is subject to change

Compliance and Restrictions