Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bin Shelving with 12 Bins, 36"W x 12"D x 39"H, Load Capacity: 2000 lb., Gray

  • Item # 24K056
  • Mfr. Model # 1239-209YL
Steel Bin Shelving with 12 Bins, 36"W x 12"D x 39"H, Load Capacity: 2000 lb., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-density shelving has a molded-in label holder, a wide hopper front, and built-in hanglock for easy access to contents. Optional dividers (sold separately) fit horizontally across bins, and allow easy parts labeling with individual label slots. Bins can accommodate up to 8 dividers.
Show More Close
 

Technical Specifications

Item # 24K056
Mfr. Model # 1239-209YL
UNSPSC #56111906
Catalog Page 1283
Shipping Weight 50.0 lbs
Country of Origin Malaysia *
Item - Bin Shelving Bin Shelving
Overall Depth 12"
Overall Width 36"
Overall Height 39"
Bin Style Shelf Bin
Bin Depth 11-5/8"
Bin Width 11-1/8"
Bin Height 6"
Bin Material Polypropylene
Bin Color Yellow
No. of Shelves 5
Total Number of Bins 12
Load Capacity 2000 lb.
Shelf Capacity 400 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
For Use With Mfr. No. QSB209YL
Standards NSF
Includes Mfr. No. QSB209YL Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close