Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Steel Bench Pick Rack with 18 Bins, 36"W x 12"D x 21"H, Load Capacity: 240 lb., Gray

  • Item # 8E988
  • Mfr. Model # QPRHA-601BL
Steel Bench Pick Rack with 18 Bins, 36"W x 12"D x 21"H, Load Capacity: 240 lb., Gray
Qty
  • Web Price
    $270.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Quantumâ„¢ Storage Systems bench pick rack with plastic drawer bins features sloped shelves for easy access to product. Super Tuff Euro Drawers create an efficient flow rack. Drawers can be removed from rack easily.
Show More Close
 

Technical Specifications

Item # 8E988
Mfr. Model # QPRHA-601BL
UNSPSC #24102004
Shipping Weight 42.0 lbs
Country of Origin USA *
Item - Bin Shelving Bench Pick Rack
Overall Depth 12"
Overall Width 36"
Overall Height 21"
Bin Style Drawer
Bin Depth 11-5/8"
Bin Width 5-9/6"
Bin Height 4-5/8"
Bin Material Polystyrene
Bin Color Blue
No. of Shelves 3
Total Number of Bins 18
Load Capacity 240 lb.
Shelf Capacity 80 lb.
Color Gray
Number of Sides 1
Finish Powder Coated
Material Steel
Includes Bench Pick Rack, (18) Euro Drawers
* This product's country of origin is subject to change

Compliance and Restrictions