Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Stack and Nest Container, Red, 9"H x 18"L x 11"W, 1EA

  • Item # 8PGW3
  • Mfr. Model # SNT185RD
Stack and Nest Container, Red, 9"H x 18"L x 11"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stack and Nest Containers
• Copolymer plastic construction
Ribbed design prevents jamming when nesting and ensures stability when stacked. Textured bottoms provide a no-slip grip on conveyor belts. Optional 13-ga. steel dollies with four 3" swivel casters help create mobile storage solutions.
Show More Close
 

Technical Specifications

Item # 8PGW3
Mfr. Model # SNT185RD
UNSPSC #24112110
Catalog Page 1291
Shipping Weight 2.3 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 18"
Outside Width 11"
Outside Height 9"
Inside Length 16"
Inside Width 10-1/8"
Inside Height 8-1/2"
Volume Capacity 0.76 cu. ft.
Load Capacity 90 lb.
Color Red
Material High Density Polyethylene
Use Lid Number Mfr. No. 123837
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions