Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Stack and Nest Container, Blue, 13"H x 23-1/2"L x 19-1/2"W, 1EA

  • Item # 8DA67
  • Mfr. Model # SNT230BL
Stack and Nest Container, Blue, 13"H x 23-1/2"L x 19-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stack and Nest Containers
• Copolymer plastic construction
Ribbed design prevents jamming when nesting and ensures stability when stacked. Textured bottoms provide a no-slip grip on conveyor belts. Optional 13-ga. steel dollies with four 3" swivel casters help create mobile storage solutions.
Show More Close
 

Technical Specifications

Item # 8DA67
Mfr. Model # SNT230BL
UNSPSC #24112110
Catalog Page 1291
Shipping Weight 6.2 lbs
Country of Origin USA *
Item - Stack and Nest Container Stacking Container
Outside Length 23-1/2"
Outside Width 19-1/2"
Outside Height 13"
Inside Length 19-3/8"
Inside Width 17-1/4"
Inside Height 12-1/2"
Volume Capacity 2.60 cu. ft.
Load Capacity 75 lb.
Color Blue
Material High Density Polyethylene
Use Lid Number Mfr. No. 123840
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions