Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Shelf Bin, Clear, 4"H x 11-5/8"L x 4-1/8"W, 1EA

  • Item # 6GAR6
  • Mfr. Model # QSB101CL
Shelf Bin, Clear, 4"H x 11-5/8"L x 4-1/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS shelf bin features a built-in rear hanglock that allows bin to tilt out for full access when on shelving, plus a wide hopper front for easy access to contents. Molded-in label holder lets you easily identify contents and the reinforced edges help provide additional strength. Bin resists most chemicals.
Show More Close
 

Technical Specifications

Item # 6GAR6
Mfr. Model # QSB101CL
UNSPSC #24112003
Catalog Page 1279
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 4-1/8"
Outside Height 4"
Inside Length 10-1/4"
Inside Width 3"
Inside Height 4"
Volume Capacity 0.07 cu. ft.
Load Capacity 50 lb.
Material Polypropylene
Color Clear
Use Divider No. Mfr. No. DSB101/103/105
No. of Divider Slots Long 0
No. of Divider Slots Short 7
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms