Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Shelf Bin, Clear, 6"H x 11-5/8"L x 8-3/8"W, 1EA

  • Item # 49H216
  • Mfr. Model # QSB207CL
Shelf Bin, Clear, 6"H x 11-5/8"L x 8-3/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Store and organize items in clear, stackable open hopper-front bins. Heavy-duty, FDA approved. Additional Shelving Units and Bins are available, separately.
Show More Close
 

Technical Specifications

Item # 49H216
Mfr. Model # QSB207CL
UNSPSC #24112003
Catalog Page 1279
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 8-3/8"
Outside Height 6"
Inside Length 10-1/8"
Inside Width 7-1/8"
Inside Height 6"
Volume Capacity 0.25 cu. ft.
Load Capacity 50 lb.
Material Polypropylene
Color Clear
Use Divider No. 2ZMR4
No. of Divider Slots Short 7
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms