Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Shelf Bin, Clear, 6"H x 11-5/8"L x 4-1/8"W, 1EA

  • Item # 49H214
  • Mfr. Model # QSB201CL
Shelf Bin, Clear, 6"H x 11-5/8"L x 4-1/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS STORE MORE shelf bin features a built-in rear hang lock which allows bin to tilt out for complete access when on shelving. Durable, waterproof, corrosion-resistant construction. Bin also has a wide hopper front for easy access to contents, a molded-in label holder, and reinforced edges for additional strength.
Show More Close
 

Technical Specifications

Item # 49H214
Mfr. Model # QSB201CL
UNSPSC #24112003
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 4-1/8"
Outside Height 6"
Inside Length 10-1/8"
Inside Width 3"
Inside Height 6"
Volume Capacity 0.10 cu. ft.
Load Capacity 20 lb.
Material Polypropylene
Color Clear
Use Divider No. 2ZMR2
No. of Divider Slots Short 7
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms