Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Shelf Bin, Clear, 8"H x 11-5/8"L x 4-1/8"W, 1EA

  • Item # 49H202
  • Mfr. Model # QSB801CL
Shelf Bin, Clear, 8"H x 11-5/8"L x 4-1/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS STORE-MAX shelf bin offers up to 95% more storage capacity compared to standard 4”H bins and up to 65% more than 6”H bins. Features a molded-in label holder on a wide hopper front that allows easy access to shelf bin contents. Edges are reinforced for additional strength.
Show More Close
 

Technical Specifications

Item # 49H202
Mfr. Model # QSB801CL
UNSPSC #24112003
Shipping Weight 0.71 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 4-1/8"
Outside Height 8"
Inside Length 10-1/8"
Inside Width 3"
Inside Height 8"
Volume Capacity 0.14 cu. ft.
Load Capacity 30 lb.
Material Polypropylene
Color Clear
Use Divider No. 33Z350
No. of Divider Slots Short 7
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms