Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Shelf Bin, Yellow, 6"H x 11-5/8"L x 4-1/8"W, 1EA

  • Item # 2ZMR8
  • Mfr. Model # QSB201YL
Shelf Bin, Yellow, 6"H x 11-5/8"L x 4-1/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plastic Shelf Bins and Shelving Units
• Additional Plastic Shelf Bins, Cups, and Shelving Units are available, see Grainger.com®
High-density shelf bins feature a molded-in label holder, and a wide hopper front and built-in hanglock for easy access to contents. Optional dividers fit horizontally across bin and allow easy part labeling with individual label slots. 4" and 8" bins can accomodate up to 7 dividers and 6" bins can accomodate up to 8 dividers.
Show More Close
 

Technical Specifications

Item # 2ZMR8
Mfr. Model # QSB201YL
UNSPSC #24112003
Catalog Page 1283
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 4-1/8"
Outside Height 6"
Inside Length 10-11/64"
Inside Width 3"
Inside Height 6"
Volume Capacity 0.10 cu. ft.
Load Capacity 50 lb.
Material Polypropylene
Color Yellow
Use Divider No. Mfr. No. DSB201/203/205
Use with Grainger Divider No. 2ZMR2
No. of Divider Slots Long 0
No. of Divider Slots Short 7
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms