Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Shelf Bin, Gray, 7"H x 14"L x 8-1/4"W, 1EA

  • Item # 24K199
  • Mfr. Model # SSB443GY
Shelf Bin, Gray, 7"H x 14"L x 8-1/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with strong, durable polypropylene construction, this stackable, waterproof shelf bin is rust and corrosion resistant. Autoclavable up to 250°F, it's also resistant to extreme cold. The rear hanger allows the bin to hang from louvered panels and rail systems. The raised front opening maximizes storage capacity. The large, molded-in front slot holds ID labels.
Show More Close
 

Technical Specifications

Item # 24K199
Mfr. Model # SSB443GY
UNSPSC #24112003
Catalog Page 1284
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 14"
Outside Width 8-1/4"
Outside Height 7"
Inside Length 13-1/2"
Inside Width 7-3/8"
Inside Height 6-1/2"
Volume Capacity 0.46 cu. ft.
Load Capacity 60 lb.
Material Polypropylene
Color Gray
Use Divider No. Mfr. No. DSS403
No. of Divider Slots Long 0
No. of Divider Slots Short 3
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms