Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Mobile Louvered Floor Rack with 56 Bins, 36"W x 25"D x 72"H, Number of Sides: 2

  • Item # 10E961
  • Mfr. Model # QMD-36H-240CL
Mobile Louvered Floor Rack with 56 Bins, 36"W x 25"D x 72"H, Number of Sides: 2
Qty
  • Web Price
    $1,705.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E961
Mfr. Model # QMD-36H-240CL
UNSPSC #24112003
Shipping Weight 208.0 lbs
Country of Origin USA *
Item - Louvered Panels Mobile Louvered Floor Rack
Number of Sides 2
Total Number of Bins 56
Overall Depth 25"
Overall Height 72"
Overall Width 36"
Bin Style Hang and Stack
Bin Depth 14-3/4"
Bin Width 8-1/4"
Bin Height 7"
Load Capacity 1200 lb.
Color Gray
Bin Color Clear
Finish Powder Coated
Material Steel
Caster Dia. 5"
Includes (1) Model QMD-36H Louvered Panel and Model QUS240CL Bins. Pull Handle, (4) 5" Hard Rubber, Heavy-Duty Casters, (2) Swivel and (2) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms