Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Mobile Hopper Bin, Red, 12"H x 29-7/8"L x 18-1/4"W, 1EA

  • Item # 2KVX8
  • Mfr. Model # QUS985MOBRD
Mobile Hopper Bin, Red, 12"H x 29-7/8"L x 18-1/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hulk Hopper Bins and Shelving Units
• 150-lb. stack capacity Front, back, and side grips for easy handling
Organize inventory with strong injection-molded polypropylene bins. Optional clear crystal styrene windows increase bin capacity and allow quick view of contents.
Mobile Hopper Bins
Come with four 3" swivel casters with brakes. 250-lb. load capacity.
Show More Close
 

Technical Specifications

Item # 2KVX8
Mfr. Model # QUS985MOBRD
UNSPSC #24112003
Catalog Page 1286
Shipping Weight 13.0 lbs
Country of Origin USA *
Hopper Bin Item Mobile Hopper Bin
Outside Length 29-7/8"
Outside Width 18-1/4"
Outside Height 12"
Inside Length 28-3/8"
Inside Width 16-1/2"
Inside Height 11-1/4"
Volume Capacity 3.79 cu. ft.
Load Capacity 250 lb.
Material Polypropylene/Polyethylene
Color Red
Caster Size 3"
Caster Type (4) Swivel with Brakes
No. of Divider Slots Long 0
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms