Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Louvered Floor Rack with 0 Bins, 36"W x 25"D x 66"H, Number of Sides: 2, 2000 lb. Load Capacity

  • Item # 33Z138
  • Mfr. Model # QDS-3666H
Louvered Floor Rack with 0 Bins, 36"W x 25"D x 66"H, Number of Sides: 2, 2000 lb. Load Capacity Louvered Floor Rack,66" Overall H,0 Bins
Qty
  • Web Price
    $468.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Floor and Wall Hanging Systems
Louvered Panels and Racks
Modular and economical wall-mount system hangs bins to add valuable storage space. High load capacities. Baked enamel finish resists rust and corrosion.
Quantum Floor and Wall Hanging System
• 16-ga. steel construction Bins sold separately
Show More Close
 

Technical Specifications

Item # 33Z138
Mfr. Model # QDS-3666H
UNSPSC #24102004
Catalog Page 1280
Shipping Weight 74.0 lbs
Country of Origin China *
Item - Louvered Panels Louvered Floor Rack
Number of Sides 2
Total Number of Bins 0
Overall Depth 25"
Overall Height 66"
Overall Width 36"
Bin Style Hang and Stack
Load Capacity 2000 lb.
Color Gray
Finish Powder Coated
Material Steel
For Use With Mfr. No. QUS200, QUS210, QUS220, QUS221, QUS224, QUS230, QUS233, QUS234, QUS235, QUS239, QUS240, QUS241, QUS242, QUS245, QUS250, QUS255, QUS260, QUS265, QUS269
Includes Pull Handle, (4) 5" Hard Rubber, Heavy-Duty Casters, (2) Swivel and (2) Rigid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms