Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Louvered Bench Rack with 32 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 150 lb. Load Capacity

  • Item # 8YA19
  • Mfr. Model # QBR-3619-220-32BK
Louvered Bench Rack with 32 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 150 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8YA19
Mfr. Model # QBR-3619-220-32BK
UNSPSC #24112003
Shipping Weight 29.0 lbs
Country of Origin USA *
Item - Louvered Panels Louvered Bench Rack
Number of Sides 1
Total Number of Bins 32
Overall Depth 1/4"
Overall Height 19"
Overall Width 36"
Bin Style Hang and Stack
Bin Depth 7-3/8"
Bin Width 4-1/8"
Bin Height 3"
Load Capacity 150 lb.
Color Gray
Bin Color Black
Finish Powder Coated
Material Steel
Includes (1) Model QBR-3619 Bench Rack and Model QUS220 Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms