Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Louvered Bench Rack with 24 Bins, 27"W x 1/4"D x 21"H, Number of Sides: 1, 140 lb. Load Capacity

  • Item # 9WUM3
  • Mfr. Model # QBR-2721-220-24BL
Louvered Bench Rack with 24 Bins, 27"W x 1/4"D x 21"H, Number of Sides: 1, 140 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WUM3
Mfr. Model # QBR-2721-220-24BL
UNSPSC #44111511
Shipping Weight 23.0 lbs
Country of Origin USA *
Item - Louvered Panels Louvered Bench Rack
Number of Sides 1
Total Number of Bins 24
Overall Depth 1/4"
Overall Height 21"
Overall Width 27"
Bin Style Hang and Stack
Bin Depth 7-3/8"
Bin Width 4-1/8"
Bin Height 3"
Load Capacity 140 lb.
Color Gray
Bin Color Blue
Finish Powder Coated
Material Steel
Includes (1) Model QBR-2721 Bench Rack and Model QUS220 Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms