Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Louvered Bench Rack with 18 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 150 lb. Load Capacity

  • Item # 9NYE4
  • Mfr. Model # QBR-3619-230-18BL
Louvered Bench Rack with 18 Bins, 36"W x 1/4"D x 19"H, Number of Sides: 1, 150 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9NYE4
Mfr. Model # QBR-3619-230-18BL
UNSPSC #44111511
Shipping Weight 37.0 lbs
Country of Origin USA *
Item - Louvered Panels Louvered Bench Rack
Number of Sides 1
Total Number of Bins 18
Overall Depth 1/4"
Overall Height 19"
Overall Width 36"
Bin Style Hang and Stack
Bin Depth 10-7/8"
Bin Width 5-1/2"
Bin Height 5"
Load Capacity 150 lb.
Color Gray
Bin Color Blue
Finish Powder Coated
Material Steel
For Use With Model QUS230 Bins
Includes (1) Model QBR-3619 Bench Rack and Model QUS230 Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms