Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Louvered Bench Rack with 16 Bins, 18"W x 1/4"D x 19"H, Number of Sides: 1, 175 lb. Load Capacity

  • Item # 9UGF1
  • Mfr. Model # QLP-1819-220-16YL
Louvered Bench Rack with 16 Bins, 18"W x 1/4"D x 19"H, Number of Sides: 1, 175 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UGF1
Mfr. Model # QLP-1819-220-16YL
UNSPSC #44111511
Shipping Weight 12.0 lbs
Country of Origin USA *
Item - Louvered Panels Louvered Bench Rack
Number of Sides 1
Total Number of Bins 16
Overall Depth 1/4"
Overall Height 19"
Overall Width 18"
Bin Style Hang and Stack
Bin Depth 7-3/8"
Bin Width 4-1/8"
Bin Height 3"
Load Capacity 175 lb.
Color Gray
Bin Color Yellow
Finish Powder Coated
Material Steel
Includes (1) Model QLP-1819 Louvered Panel and Model QUS220 Bins
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms