Check Availability
  • Giant Hopper Bins
  • QUANTUM STORAGE SYSTEMS 

    Hopper Bin, Gray, 17-1/2"H x 41-7/8"L x 23-7/8"W, 1EA

  • Item # 10E967
  • Mfr. Model # QRB246GY
Hopper Bin, Gray, 17-1/2"H x 41-7/8"L x 23-7/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof and corrosion-free, this extra-large pallet rack bin provides almost 3-1/2 ft. of length and ensures no space is wasted when used on a 42"D rack. The front, back, and side grips allow easy handling. The wide stacking ledge and antislide lock keep stacked bins steady and prevent forward shifting.
Show More Close
 

Technical Specifications

Item # 10E967
Mfr. Model # QRB246GY
UNSPSC #24112003
Catalog Page 1287
Shipping Weight 22.8 lbs
Country of Origin USA *
Hopper Bin Item Hopper Bin
Outside Length 41-7/8"
Outside Width 23-7/8"
Outside Height 17-1/2"
Inside Length 40-1/8"
Inside Width 21-1/2"
Inside Height 16-1/2"
Volume Capacity 8.21 cu. ft.
Load Capacity 175 lb.
Material Polypropylene
Color Gray
No. of Divider Slots Long 3
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In