Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Hang and Stack Bin, Green, 10-7/8" Outside Length, 11" Outside Width, 5" Outside Height

  • Item # 8NEK1
  • Mfr. Model # QUS235GN
Hang and Stack Bin, Green, 10-7/8" Outside Length, 11" Outside Width, 5" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS hang and stack bin provides an ideal, customized storage space solution. Durable, injection-molded construction is impervious to most chemicals. Built-in rear hanger allows bin to hang from louvered panels or rails. Bin has front, back and side grips to ease handling, and has a wide stacking ledge and anti-slide lock to help keep stacked bins steady and prevent forward shifting. Waterproof and resist rust and corrosion. The large molded front label slots accept ID labels. Bin is autoclavable up to 250°F and resists extreme cold.
Show More Close
 

Technical Specifications

Item # 8NEK1
Mfr. Model # QUS235GN
UNSPSC #24112003
Catalog Page 1282
Shipping Weight 1.05 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 10-7/8"
Outside Width 11"
Outside Height 5"
Inside Length 10-1/4"
Inside Width 10-3/8"
Inside Height 4-13/16"
Volume Capacity 0.35 cu. ft.
Load Capacity 50 lb.
Material Polypropylene
Color Green
Use Divider No. 8C770
Use with Grainger Divider No. 8C770
No. of Divider Slots Long 3
No. of Divider Slots Short 0
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In