Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Hang and Stack Bin, Ivory, 14-3/4" Outside Length, 8-1/4" Outside Width, 7" Outside Height

  • Item # 8CA77
  • Mfr. Model # QUS240IV
Hang and Stack Bin, Ivory, 14-3/4" Outside Length, 8-1/4" Outside Width, 7" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS hang and stack bin provides an ideal, customized storage space solution. Durable, injection-molded construction is impervious to most chemicals. Built-in rear hanger allows bin to hang from louvered panels or rails. Bin has front, back and side grips to ease handling, and has a wide stacking ledge and anti-slide lock to help keep stacked bins steady and prevent forward shifting. Waterproof and resist rust and corrosion. The large molded front label slots accept ID labels. Bin is autoclavable up to 250°F and resists extreme cold.
Show More Close
 

Technical Specifications

Item # 8CA77
Mfr. Model # QUS240IV
UNSPSC #24112003
Catalog Page 1281
Shipping Weight 1.55 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 14-3/4"
Outside Width 8-1/4"
Outside Height 7"
Inside Length 14"
Inside Width 6-9/16"
Inside Height 6-3/4"
Volume Capacity 0.49 cu. ft.
Load Capacity 60 lb.
Material Polypropylene
Color Ivory
Use Divider No. Mfr. No. DUS240
Use with Grainger Divider No. 9NPP0
No. of Divider Slots Long 1
No. of Divider Slots Short 0
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms