Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Hang and Stack Bin, Black, 10-7/8" Outside Length, 16-1/2" Outside Width, 5" Outside Height

  • Item # 1NTW2
  • Mfr. Model # QUS245BR
Hang and Stack Bin, Black, 10-7/8" Outside Length, 16-1/2" Outside Width, 5" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS hang and stack bin features front, back, and side grips for easy handling. The built-in rear hanger allows bin to hang from louvered panels or rails. Wide stacking ledge and antislide lock keep stacked bins steady and prevent shifting.
Show More Close
 

Technical Specifications

Item # 1NTW2
Mfr. Model # QUS245BR
UNSPSC #24112003
Catalog Page 1286
Shipping Weight 1.6 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 10-7/8"
Outside Width 16-1/2"
Outside Height 5"
Inside Length 10-1/4"
Inside Width 15"
Inside Height 4-3/4"
Volume Capacity 0.52 cu. ft.
Load Capacity 60 lb.
Material Polypropylene/Polyethylene
Color Black
Use Divider No. Mfr. No. DUS245
No. of Divider Slots Long 3
No. of Divider Slots Short 0
ESD Conductive No
Green Environmental Attribute 100% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In