Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Hang and Stack Bin, Clear, 10-7/8" Outside Length, 11" Outside Width, 5" Outside Height

  • Item # 10H843
  • Mfr. Model # QUS235CL
Hang and Stack Bin, Clear, 10-7/8" Outside Length, 11" Outside Width, 5" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS hang and stack bin is durable, injection-molded, polypropylene material with front, back, and side grips to ease handling. Bin features a rear hanger so you can hang it from a louvered panel or rail for added versatility. The wide stacking ledge and anti-slide lock help keep stacked bins steady and to prevent forward shifting. Resists extreme cold and autoclavable up to 250°F. Large molded front label slot for an identification label.
Show More Close
 

Technical Specifications

Item # 10H843
Mfr. Model # QUS235CL
UNSPSC #24112003
Catalog Page 1279
Shipping Weight 1.05 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 10-7/8"
Outside Width 11"
Outside Height 5"
Inside Length 10-1/4"
Inside Width 10"
Inside Height 4-3/4"
Volume Capacity 0.35 cu. ft.
Load Capacity 50 lb.
Material Polypropylene
Color Clear
Use Divider No. Mfr. No. DUS235
No. of Divider Slots Long 3
No. of Divider Slots Short 0
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms