Check Availability
  • QUANTUM STORAGE SYSTEMS 

    ESD Conductive Bin, Black, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height

  • Item # 4RR36
  • Mfr. Model # QUS220CO
ESD Conductive Bin, Black, 7-3/8" Outside Length, 4-1/8" Outside Width, 3" Outside Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS ESD conductive bin is permanently conductive to help protect electronic components during storage and transportation. Electrostatic decay rate is tested to meet Mil. Spec. B81075B at less than 0.1 sec. Bin is stackable with a wide stacking ledge to help ensure stability.
Show More Close
 

Technical Specifications

Item # 4RR36
Mfr. Model # QUS220CO
UNSPSC #24112003
Catalog Page 1286
Shipping Weight 0.3 lbs
Country of Origin USA *
Hang and Stack Bin Item Hang and Stack Bin
Outside Length 7-3/8"
Outside Width 4-1/8"
Outside Height 3"
Inside Length 6-3/4"
Inside Width 3-7/16"
Inside Height 2-13/16"
Volume Capacity 0.05 cu. ft.
Load Capacity 10 lb.
Color Black
Use Divider No. Mfr. No. DUS220CO
ESD Conductive Yes
Surface Resistivity Less than 105 Ohms/sq.
* This product's country of origin is subject to change

Welcome Sign In