Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Cross Stacking Container, White, 12"H x 23-3/4"L x 17-1/4"W, 1EA

  • Item # 11M644
  • Mfr. Model # TUB2417-12WT
Cross Stacking Container, White, 12"H x 23-3/4"L x 17-1/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The rolled top rim provides a comfortable grip, and the rounded corners add strength to stress points.
Show More Close
 

Technical Specifications

Item # 11M644
Mfr. Model # TUB2417-12WT
UNSPSC #24112404
Catalog Page 1296
Shipping Weight 4.08 lbs
Country of Origin USA *
Item - Stack and Nest Container Cross Stacking Container
Outside Length 23-3/4"
Outside Width 17-1/4"
Outside Height 12"
Volume Capacity 1.93 cu. ft.
Load Capacity 100 lb.
Color White
Material Polyethylene
Use Lid Number LID2417WT
Storage Container Style Solid Walls, Solid Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms