Check Availability
  • QUANTUM STORAGE SYSTEMS 

    Cross-Stacking Bin, Blue, 6-1/2"H x 14"L x 9-1/4"W, 1EA

  • Item # 2TB66
  • Mfr. Model # QP1496BL
Cross-Stacking Bin, Blue, 6-1/2"H x 14"L x 9-1/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS double-open, cross-stacking bin allows easy front and back access to stored items. Heavy-duty construction with a design that lets you stack one bin on top of the other, both vertically and cross-wise. Built-in stacking ledges help allow secure stacking and cross stacking, while the double-reinforced sides add strength and help prevent the bin from spreading when stacked. Bin can be nested when empty to save space. A large, molded-in label holder on the front and back allows for easy parts identification. Bin is compatible with standard metal or wire shelving as well as on bench tops, desks, or workstations.
Show More Close
 

Technical Specifications

Item # 2TB66
Mfr. Model # QP1496BL
UNSPSC #24112003
Shipping Weight 1.16 lbs
Country of Origin USA *
Stacking Bin Item Cross-Stacking Bin
Outside Height 6-1/2"
Outside Length 14"
Outside Width 9-1/4"
Inside Height 6-1/8"
Inside Length 14"
Inside Width 7"
Load Capacity 75 lb.
Volume Capacity 0.20 cu. ft.
Color Blue
Material Polypropylene
Use Divider No. Mfr. No. CD1496, LD1496
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms