Check Availability
  • QUANTUM STORAGE SYSTEMS 

    30"L x 18"W x 5"H Blue Stack Bin Dolly, 1000 lb. Load Capacity

  • Item # 1UVT1
  • Mfr. Model # DLY-3018
30"L x 18"W x 5"H Blue Stack Bin Dolly, 1000 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UVT1
Mfr. Model # DLY-3018
UNSPSC #24112003
Catalog Page 1286
Shipping Weight 16.0 lbs
Country of Origin China *
Item Stack Bin Dolly
Load Capacity 1000 lb.
Platform Length 30"
Platform Width 18"
Platform Height 5"
Color Blue
Includes Padded Rubber Ledge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms