Check Availability
Blue Lid, 23-1/2" L x 19-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This QUANTUM STORAGE SYSTEMS tote box lid snaps on tightly and securely to help protect tote box contents. You can fasten the lid to the tote box with cable ties (sold separately) for added security.
Show More Close
 

Technical Specifications

Item # 8DFK1
Mfr. Model # LID231BL
UNSPSC #24112409
Catalog Page 1292
Shipping Weight 2.52 lbs
Country of Origin USA *
Item Lid
Outside Length 23-1/2"
Outside Width 19-1/2"
Material Polyethylene
Color Blue
For Use With Mfr. No. 123832Blue
Used With Bin or Container Style Stack and Nest Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In