Check Availability
Blue Lid, 25-1/8" L x 16"
  • QUANTUM STORAGE SYSTEMS 

    Blue Lid, 25-1/8" L x 16"

  • Item # 11M613
  • Mfr. Model # LID2516-8BL
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This QUANTUM STORAGE SYSTEMS cross stack tub lid helps keep tub contents dust free and allows you to stack tubs even with lid in place.
Show More Close
 

Technical Specifications

Item # 11M613
Mfr. Model # LID2516-8BL
UNSPSC #24112409
Catalog Page 1296
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Lid
Outside Length 25-1/8"
Outside Width 16"
Material Polypropylene
Color Blue
For Use With Model TUB2516-8BL
Package Quantity 6
Used With Bin or Container Style Cross Stacking Container

* This product's country of origin is subject to change

Compliance and Restrictions