Check Availability
  • QUANTUM STORAGE SYSTEMS 

    1-Sided Bin Rail Floor Rack with 96 Bins, 53"H x 15"W x 36"D, Gray

  • Item # 8EP69
  • Mfr. Model # QRU-12S-210-96IV
1-Sided Bin Rail Floor Rack with 96 Bins, 53"H x 15"W x 36"D, Gray
Qty
  • Web Price
    $498.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8EP69
Mfr. Model # QRU-12S-210-96IV
UNSPSC #24112003
Shipping Weight 82.0 lbs
Country of Origin USA *
Item - Bin Rail Systems Bin Rail Floor Rack
ESD Conductive No
Number of Sides 1
Total Number of Bins 96
Bin Depth 5-3/8"
Bin Width 4-1/8"
Bin Height 3"
Bin Style Hang and Stack
Bin Color Ivory
Overall Depth 36"
Overall Width 15"
Overall Height 53"
Load Capacity 600 lb.
Color Gray
Finish Powder Coated
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms